This product requires certification to purchase.

9.8 cu. ft. Freezer on Top Refrigerator in Stainless Steel

You last purchased this on
 
Haier

9.8 cu. ft. Freezer on Top Refrigerator in Stainless Steel

  • Fast #
  • Part #GHA10TG21SS
  • Item #7387026
  • Manufacturer Part #HA10TG21SS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haier

9.8 cu. ft. Freezer on Top Refrigerator in Stainless Steel

  • Fast #
  • Part #GHA10TG21SS
  • Item #7387026
  • Manufacturer Part #HA10TG21SS
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
9.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
25 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
2.42 cu ft
Handle Type:
Pocket
Height:
59-2/5 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
7.39 cu ft
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
119 lb
Width:
23-3/5 in