This product requires certification to purchase.

3/4 in. Brass PEX Crimp x 1 in. MPT Adapter

You last purchased this on
 
Hailiang America

3/4 in. Brass PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #HHLGPEX1010106
  • Item #7882538
  • Manufacturer Part #HLGPEX-101-0106
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hailiang America

3/4 in. Brass PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #HHLGPEX1010106
  • Item #7882538
  • Manufacturer Part #HLGPEX-101-0106
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No