3/4 in. x 50 ft. Soft Coil
3/4 in. x 50 ft. Soft Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 50 ft
- Material:
- Copper
- PipeTubing Size:
- 3/4 in
- Product Type:
- Copper Tube