This product requires certification to purchase.

CCY LF W/SPRD - WM

You last purchased this on
 

Haley CCY LF W/SPRD - WM

  • Fast #
  • Part #W3422H4MB
  • Item #7323365
  • Manufacturer Part #34-2.2-H4-MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Haley CCY LF W/SPRD - WM

  • Fast #
  • Part #W3422H4MB
  • Item #7323365
  • Manufacturer Part #34-2.2-H4-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
Collection:
Haley
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes