6 ft. Aluminum Ladder
6 ft. Aluminum Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The series L1B and L1D ladders as manufactured by Halliday Products Inc. of Orlando, Florida, shall be constructed entirely of aluminum
- The rails shall be 1/2 in x 2-3/4 in (13mm x 70mm) aluminum extrusion and shall be spaced 16 in (406mm) apart
- The wall mounted standoffs shall be 3/8 in x 2-1/2 in (10mm x 64mm) flat bar and welded to the rails at a maximum of 60 in (1.5m) on center
- The standoffs shall be a minimum of 7 in (178mm) and manufactured to fit flush with the wall
- 1-3/8 in (35mm) diameter type "D" rungs with flat slip resistant surface shall be spaced at 12 in (305mm) on center and welded to the outside of each rail
Documents
Specifications
- Height:
- 6 ft
- Material:
- Aluminum
- Tool Type:
- Step Ladder
- Width:
- 16 in