This product requires certification to purchase.

60 in. Aluminum Ladder

You last purchased this on
 
Halliday Products

60 in. Aluminum Ladder

  • Fast #
  • Part #HL1B
  • Item #1619621
  • Manufacturer Part #L1B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Halliday Products

60 in. Aluminum Ladder

  • Fast #
  • Part #HL1B
  • Item #1619621
  • Manufacturer Part #L1B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The series L1B and L1D ladders as manufactured by Halliday Products Inc. of Orlando, Florida, shall be constructed entirely of aluminum
  • The rails shall be 1/2 in x 2-3/4 in (13mm x 70mm) aluminum extrusion and shall be spaced 16 in (406mm) apart
  • The wall mounted standoffs shall be 3/8 in x 2-1/2 in (10mm x 64mm) flat bar and welded to the rails at a maximum of 60 in (1.5m) on center
  • The standoffs shall be a minimum of 7 in (178mm) and manufactured to fit flush with the wall
  • 1-3/8 in (35mm) diameter type "D" rungs with flat slip resistant surface shall be spaced at 12 in (305mm) on center and welded to the outside of each rail
  • Requires Certification

Specifications

Height:
60 in
Ladder Type:
Extension
Material:
Aluminum
Tool Type:
Extension Ladder
Weight:
1 lb
Width:
16 in