This product requires certification to purchase.

10-1/4 in. Recessed Light in Aluminum

HALO

10-1/4 in. Recessed Light in Aluminum

  • Fast #
  • Part #HE7ICAT
  • Item #7289022
  • Manufacturer Part #E7ICAT
3.7 out of 5 Customer Rating
Brand image
HALO

10-1/4 in. Recessed Light in Aluminum

  • Fast #
  • Part #HE7ICAT
  • Item #7289022
  • Manufacturer Part #E7ICAT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 112
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in insulated ceilings
  • Air-Tite™ exclusive housing gasket
  • Air-Tite™ tested per ASTM E 283
  • All-Nail bar hangers with pre-installed nail and integral T-grid clip
  • Q-channel interlocking hanger bars
  • Hanger bars feature pass-n-thru tool-less shortening
  • Includes quick connect push-in wire nuts
  • Hinged junction box with slide-n-side
  • Socket bracket adjusts lamp to various trim styles and designs
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
10-1/4 in
Energy Star Compliant:
No
Height:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
6
UL Listed:
Yes
Volts:
120V
Width:
10-7/20 in