2-5/8 in. 75W Trim in Clear
2-5/8 in. 75W Trim in Clear
Product Details
Product Details
- Accepts a wide variety of lamps
- Coil spring retention
- Suitable for wall or ceiling mount
- Patented EZ hang installation with universal J-box mounting
- UL 924 listed
- Five year warranty
Specifications
- Application:
- Industrial Trade
- Brand Model Compatibility:
- H7ICT, H7ICAT, H7RICT, H7RICAT, E7ICAT, E7RICAT, H7UICAT, H7ICTNB, H7ICATNB, E7ICATNB, H27ICAT, H27RICAT, E27ICAT, E27RICAT, H7T, H7TCP, H7RT, E7TAT, E7RTAT, H7TNB, E7TATNB, H27T, H27RT, E27TAT, E27RTAT
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 6 in
- Diameter - Outside:
- 7-1/4 in
- Energy Star Compliant:
- No
- Height:
- 2-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 75 W
- Weight:
- 0.46 lb