This product requires certification to purchase.

4-1/8 in. 30 Degree Tilt Eyeball Trim in White

You last purchased this on
 
HALO

4-1/8 in. 30 Degree Tilt Eyeball Trim in White

  • Fast #
  • Part #H78P
  • Item #41571
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
HALO

4-1/8 in. 30 Degree Tilt Eyeball Trim in White

  • Fast #
  • Part #H78P
  • Item #41571
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Torsion spring retention
  • 30° Tilt, 360° Rotation
  • Can be used in Slope Ceiling application
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8 in
Height:
4-1/8 in
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
UL Listed:
Yes
Watts:
75 W