4 in. 75 W Medium Baffle in White
4 in. 75 W Medium Baffle in White
Frequently Purchased Together
Product Details
Product Details
- Includes separate metal ring
- Coil spring retention
Specifications
- Application:
- Industrial Trade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Diameter:
- 6 in
- Height:
- 3-1/4 in
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- Watts:
- 75 W
- Width:
- 7-3/8 in