5 in. LED Baffle Trim
5 in. LED Baffle Trim
Frequently Purchased Together
Product Details
Product Details
- Quick-Connect wiring connectors included in junction box
- Thermally protected protects against overheating from over-lamping
- Die-formed housing
- Remodel springs accommodate 1/2" and 5/8" ceiling material
- NM cable pryouts and conduit knockouts in junction box
- Torsion spring adjust for housing size and holds trim securely to ceiling
- Damp location and wet location listed, shower rated
- Air-Tite™ rating makes housings air tight
Documents
Specifications
- AMP:
- 50
- Application:
- Industrial Trade
- Depth:
- 11-22/25 in
- Diameter:
- 4 in
- Height:
- 5-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in