50 W Gloss Trim in White
50 W Gloss Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Torsion springs pull trim tight to ceiling
- Socket supporting trim
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Diameter:
- 6-1/2 in
- Light Bulb Type:
- Incandescent
- Watts:
- 50 W