This product requires certification to purchase.

50 W Medium White Baffle in White

You last purchased this on
 
HALO

50 W Medium White Baffle in White

  • Fast #
  • Part #H993W
  • Item #435697
  • Manufacturer Part #993W
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
HALO

50 W Medium White Baffle in White

  • Fast #
  • Part #H993W
  • Item #435697
  • Manufacturer Part #993W
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Die cast trim ring with Coilex® baffle precision baffle
  • For general illumination
  • Air-Tite™ tested per ASTM E 283
  • Includes quick connect wiring tray with push-in wire nuts
  • Hinged junction box with slide-n-side
  • Socket bracket adjusts lamp to various trim styles and designs
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-5/8 in
Diameter:
4 in
Height:
2-3/4 in
Light Bulb Type:
Fluorescent
Material:
Metal
Watts:
50 W
Width:
2-1/2 in