This product requires certification to purchase.

75 W Medium White Baffle Trim in White

You last purchased this on
 
HALO

75 W Medium White Baffle Trim in White

  • Fast #
  • Part #H456W
  • Item #1604725
  • Manufacturer Part #456W
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
HALO

75 W Medium White Baffle Trim in White

  • Fast #
  • Part #H456W
  • Item #1604725
  • Manufacturer Part #456W
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One piece seamless baffle
  • Trim available in white
  • Baffle available in white or black
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/4 in
Height:
7-2/5 in
Length:
4-9/10 in
Light Bulb Shape Code:
BR30
Light Bulb Type:
Incandescent
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Watts:
75 W