75W 120/277V Square Trim Albalite Lens for H1T, H1IC, H1EF, H1EFICAT and H242 Recessed Lightings in White
75W 120/277V Square Trim Albalite Lens for H1T, H1IC, H1EF, H1EFICAT and H242 Recessed Lightings in White
Frequently Purchased Together
Product Details
Product Details
- White square trim with glass albalite lens
- Great choice for lighting a relatively small area for a specific task
- White trim and frosted glass compliment almost every decor
- Very thin mounts practically flush against the ceiling
- Torsion spring retention
- Non conductive, non-corrosive polymer trim
- Actual lens size is 8 inches
Specifications
- Application:
- Commercial, Residential, Industrial Trade
- Brand Model Compatibility:
- H1T, H1IC, H1EF, H1EFICAT and H242 Recessed Lightings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-1/4 in
- Diameter - Inside 1:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6 in
- Installation Type:
- Recessed Mount
- Length:
- 9-3/8 in
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 75 W
- Width:
- 9-1/4 in