75W Open Trim in White
75W Open Trim in White
-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Open trim for BR, R and PAR lamps
- Coil spring retention
Documents
Specifications
- Application:
- Industrial Trade
- Brand Model Compatibility:
- BR, PAR, R
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Diameter - Outside:
- 7-1/4 in
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 75 W