40 W 1-Light Shower Trim in White
Air-Tite™ 40 W 1-Light Shower Trim in White
Product Details
Product Details
- Non-conductive, non-corrosive polymer trim
- Wet location listed for use as a shower light
Documents
Specifications
- Collection:
- Air-Tite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Glass Type:
- Frosted
- Height:
- 1-1/4 in
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5 in