This product requires certification to purchase.

6 in. Remodel Insulating Housing

You last purchased this on
 
HALO

Air-Tite™ 6 in. Remodel Insulating Housing

  • Fast #
  • Part #HH7RICT
  • Item #109379
  • Manufacturer Part #H7RICT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HALO

Air-Tite™ 6 in. Remodel Insulating Housing

  • Fast #
  • Part #HH7RICT
  • Item #109379
  • Manufacturer Part #H7RICT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick-Connect wiring connectors included in junction box
  • Thermally protected protects against overheating from over-lamping
  • Die-formed housing
  • Remodel springs accommodate 1/2" and 5/8" ceiling material
  • NM cable pry-outs and conduit knockouts in junction box
  • Dimmable
  • Friction springs holds trim securely to ceiling
  • Damp location and wet location listed, shower rated
  • Air-Tite™ rating makes housings air tight
  • Meets NFPA requirements for use in closets
  • Requires Certification

Specifications

AMP:
75
Application:
Industrial Trade
Collection:
Air-Tite™
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
7-1/2 in
Diameter:
6 in
Height:
7-3/4 in
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
90 W
Width:
6-3/4 in