This product requires certification to purchase.

6 x 7-1/2 in. 1-Light Insulating Housing

You last purchased this on
 
HALO

Air-Tite™ 6 x 7-1/2 in. 1-Light Insulating Housing

  • Fast #
  • Part #HH7ICTNB
  • Item #2137350
  • Manufacturer Part #H7ICTNB
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
HALO

Air-Tite™ 6 x 7-1/2 in. 1-Light Insulating Housing

  • Fast #
  • Part #HH7ICTNB
  • Item #2137350
  • Manufacturer Part #H7ICTNB
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Got Nail!™ bar hangers
  • Pass-N-Thru™ tool-less shortening of bar hangers
  • Slide-N-Side™ wire traps
  • Quick connect wiring connectors included in junction box
  • Thermally protected
  • Die-formed housing and plaster frame
  • Requires Certification

Specifications

Collection:
Air-Tite™
Depth:
7-1/2 in
Diameter:
6 in
Height:
7 in
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Width:
6 in