Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maintenance-free LEDs with lifespan of 25,000 hours
- Light coverage more than 60W incandescent or 13W CFL luminaires
- Integral photo control provides nighttime ON/ daytime OFF
- Low profile plastic injection molded housing suitable for outdoor use
- UV stable frosted polycarbonate lens
- Perfect security lighting for residential and light commercial
- Available in bronze (FE0650LPC) or white (FE0650LPCW)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Depth:
- 5-37/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 7-19/100 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 811
- Lumens per Watt:
- 91
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Width:
- 4-1/2 in