13.8W LED Down Light
HLB6 Series 13.8W LED Down Light
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct mount (does not require recessed housing or junction box)
- Delivers up to 1,150 lumens; achieves L70 at 50,000 hours in Insulated and non-Insulated applications
- 2700K, 3000K, 3500K, 4000K and 5000K field selectable CCT
- 90 CRI
- Wet location listed for showers and protected ceilings
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.133
- Application:
- Commercial, Residential
- Beam Spread:
- 112.2°
- Collection:
- HLB6 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 5000
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6-4/5 in
- Diameter - Outside:
- 6-7/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 3-4/25 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 900
- Material:
- Aluminium, Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 16 W
- Weight:
- 1.23 lb