Metal Splay Trim in White
Metal Splay Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Straight precision sided trim ring
- Open metal splay trim
- Dual socket position for BR and PAR lamps
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- Watts:
- 75 W
- Width:
- 6-3/8 in