4 x 6-1/4 in. 10W LED Recessed Housing & Trim in White
RA4 Led Series 4 x 6-1/4 in. 10W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable gimbal offers 35° tilt and up to 360° rotation
- CRI: 90
- Includes screw base adapter for retrofit
- For use with 4" H995 LED housings
- Dimmable and operates at 10 watts
- Friction blade mounting
- Damp location listed
- LED connector is CA title-24 and WSEC compliant
- UL and CSA listed
- Halo™ White gimbal and trim finish
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- RA4 Led Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 4 in
- Diameter - Outside:
- 5-13/100 in
- Height:
- 4 in
- Length:
- 6-1/2 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 615
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 6-1/4 in