8.5W LED Down Light in Matte White
SLDSL6 Series 8.5W LED Down Light in Matte White
Frequently Purchased Together
Product Details
Product Details
- Ultra-low profile surface luminaire with down lighting distribution
- Ceiling or wall mounting in compatible junction boxes
- Retrofit 5" and 6" recessed downlights
- Includes screw base adapter
- Color temperature (Kelvin): 3000K
- CRI: 80 or 90
- Dimmable with 120V dimmers
- Wet location listed for showers and protected ceilings
- Damp location listed for indoor ceiling or wall mounting
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Beam Spread:
- 112°
- Collection:
- SLDSL6 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 5000
- Diameter:
- 7-79/100 in
- Diameter - Outside:
- 7-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Installation Type:
- Surface Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 8.5 W