This product requires certification to purchase.

Solar Powered 12W 4000 Kelvin 2-Light Integrated LED Twin Head Security Flood Light with Motion Sensor (Up to 180 Degree) in Bronze

You last purchased this on
 
HALO

Solar Powered 12W 4000 Kelvin 2-Light Integrated LED Twin Head Security Flood Light with Motion Sensor (Up to 180 Degree) in Bronze

  • Fast #
  • Part #HMSLED600
  • Item #7680035
  • Manufacturer Part #MSLED600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HALO

Solar Powered 12W 4000 Kelvin 2-Light Integrated LED Twin Head Security Flood Light with Motion Sensor (Up to 180 Degree) in Bronze

  • Fast #
  • Part #HMSLED600
  • Item #7680035
  • Manufacturer Part #MSLED600
5 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Produces over 650 lumens, equivalent light output of a 50-watt incandescent fixture
  • Motion sensor detects motion 180° up to 50 ft; automatically turns lights on when motion is detected
  • Selectable motion timer from 1 to 3 minutes
  • Easy installation with attached mounting clip
  • Super bright, maintenance free LED's
  • Requires Certification

Specifications

AMP:
0.05
Application:
Commercial, Residential, Industrial Trade
Average Life:
2.8 yr
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
4 in
Installation Type:
Wall Mount
Light Bulb Beam Type:
Flood
Light Bulb Type:
Integrated LED
Lumens:
650
Material:
Plastic
Number Of Hours:
25000 h
Number of Lights:
2
Power Source:
Solar
UL Listed:
Yes
Watts:
12 W
Width:
12-1/4 in