TGS Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 320-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable die-cast aluminum housing with UV stable clear lens
- Powder coated bronze or white finish
- Optically enhanced reflector improves efficiency and delivered lumens
- Field selectable CCT: 3000K, 4000K and 5000K
- Wall or eave mounted to recessed or surface junction boxes
- Maintenance-free LEDs with 70,000 hours of life
- Tool-less head adjustment
- DLC Listed (Commercial SKUs)
- Five year limited warranty
-
Green
Specifications
- AMP:
- 0.054
- Application:
- Commercial, Residential, Industrial Trade
- Average Life:
- 7.9 yr
- Collection:
- TGS Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Depth:
- 6-1/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Height:
- 5-9/10 in
- Installation Type:
- Wall Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1503
- Lumens per Watt:
- 86.3
- Material:
- Aluminum
- Number Of Hours:
- 70000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 17.4 W
- Weight:
- 1.65 lb
- Width:
- 5-1/10 in