Cane Apron in Platinum Vinyl
Cane Apron in Platinum Vinyl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- General Use
- Brand Model Compatibility:
- HAC Drinking Fountains
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Apron