21 in. Wall Mount Bilevel Water Cooler in Stainless Steel
Double Bubbler™ 21 in. Wall Mount Bilevel Water Cooler in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Classic design fits well in all building designs.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
- Double bubbler projects two separate streams that converge to form a fuller, more satisfying drink.
- Stainless steel finish is corrosion resistant and attractive.
- Provides refreshing, chilled water.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- Double Bubbler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 38 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 21 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 21 in