8 gph Wall Mount Bilevel Cooler in Stainless Steel
Double Bubbler™ 8 gph Wall Mount Bilevel Cooler in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Collection:
- Double Bubbler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 38 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 21 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 21 in