Wall Mount Drinking Mountain Stainless Steel
Double Bubbler™ Wall Mount Drinking Mountain Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel bracket provides mounting to wall.
- 300 Series stainless steel basin resists corrosion.
- Equipped with lever-operated, chrome-plated bubbler.
- Mechanical bubbler continues to provide water when electrical service is interrupted.
- Includes removable chrome-plated strainer.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Parks, Pet Friendly, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- Collection:
- Double Bubbler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6 in
- Height:
- 3 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Width:
- 11 in