46-1/16 in. 8 gph Bottle Filling Station with Bi-Level Green ADA Cooler in Stainless Steel
HydroBoost® 46-1/16 in. 8 gph Bottle Filling Station with Bi-Level Green ADA Cooler in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
- High-performance compressor & insulation greatly reduce energy consumption. GreenSpec listed & badged to demonstrate a commitment to sustainability.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI 42, ANSI 53
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8 gph
- Collection:
- HydroBoost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 46-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- Number of Bowls:
- 2
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 260 W
- Width:
- 18-5/8 in