8 gph Wall Mount Water Cooler Combination Vandal Resistant in Stainless Steel
Hydroboost® 8 gph Wall Mount Water Cooler Combination Vandal Resistant in Stainless Steel
Product Details
Product Details
- Vandal-resistant one-piece, chrome plated bubbler with integral hood guard design to prevent tampering, airborne deposits and contamination
- Automatic stream height regulator is located inside unit to prevent tampering
- Includes self-closing vandal-resistant pushbutton which does not require grasping or twisting
- Basin includes anti-splash ridge and contoured to insure proper drainage
- Laminar flow provides a clean fill with minimal splash and easy maintenance
- 30-second shut-off timer for water flow
- Visually displays count of plastic water bottles saved from the landfill
- Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- Built-In Water Filter:
- No
- Collection:
- Hydroboost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF:
- NSF 61
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Volts:
- 220V