This product requires certification to purchase.

Wall Mount Metal and Plastic Indoor Bottle Filling Station

You last purchased this on
 
Halsey Taylor

HydroBoost® Wall Mount Metal and Plastic Indoor Bottle Filling Station

  • Fast #
  • Part #HHTHBHAC8SSWF
  • Item #5113367
  • Manufacturer Part #HTHB-HAC8SS-WF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Halsey Taylor

HydroBoost® Wall Mount Metal and Plastic Indoor Bottle Filling Station

  • Fast #
  • Part #HHTHBHAC8SSWF
  • Item #5113367
  • Manufacturer Part #HTHB-HAC8SS-WF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Chilling Capacity:
8 gph
Collection:
HydroBoost®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
39-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Metal, Plastic
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
Pressure - Maximum:
105 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
UL Listed:
UL 399
Volts:
115V
Width:
18-1/2 in