Wall Mount Metal and Plastic Indoor Bottle Filling Station
HydroBoost® Wall Mount Metal and Plastic Indoor Bottle Filling Station
Product Details
Product Details
- Touchless, sensor-activated bottle filler, designed for easy use; retrofits existing HAC 115V style coolers.
- Fill rate is 1.5 GPM.
- Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- Built-In Water Filter:
- No
- Collection:
- HydroBoost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-1/2 in
- Flow Rate:
- 1.1 gpm
- Height:
- 18-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Metal, Plastic
- NSF:
- NSF 61, NSF 372
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399
- Volts:
- 115V
- Width:
- 3-9/16 in