This product requires certification to purchase.

Push Bar Kit in Grey

You last purchased this on
 
Halsey Taylor

Push Bar Kit in Grey

  • Fast #
  • Part #H98895C
  • Item #4338613
  • Manufacturer Part #98895C
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Halsey Taylor

Push Bar Kit in Grey

  • Fast #
  • Part #H98895C
  • Item #4338613
  • Manufacturer Part #98895C
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
HAC Water Coolers and HTHB-HAC Bottle Filling Stations
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
GSA Approved:
No
IAPMO Listed:
No
Material:
Stone
Material Type:
Quartz
NSF Certified:
No
Origin:
Domestic
Product Type:
Pushbar Kit