36-1/2 x 60 x 78-1/4 in. Alcove Shower Unit in White
Luxury 36-1/2 x 60 x 78-1/4 in. Alcove Shower Unit in White
Product Details
Product Details
- Two molded soap dishes
- One large molded seat
- Three year limited warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 78-1/4 in
- IAPMO Listed:
- No
- Length:
- 36-1/2 in
- Material:
- Gelcoat
- UL Listed:
- No
- Width:
- 60 in