This product requires certification to purchase.

60 x 37-1/4 in. Drop-In Bathtub with Left Drain in White

You last purchased this on
 
Hamilton Bathware

Luxury 60 x 37-1/4 in. Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #HGGT36TOLWHTMODFL
  • Item #7037439
  • Manufacturer Part #GGT36TOLWHT-MODFL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hamilton Bathware

Luxury 60 x 37-1/4 in. Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #HGGT36TOLWHTMODFL
  • Item #7037439
  • Manufacturer Part #GGT36TOLWHT-MODFL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1 2002
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
55 gal
Collection:
Luxury
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Drain Location:
Left
GSA Approved:
No
Height:
22 in
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Gelcoat
Overall Length:
60 in
Overall Width:
37-1/4 in
UL Listed:
No