This product requires certification to purchase.

3-Way Auto-Off Spray Steam Nonstick Iron and Retractable Cord in Grey with Black

You last purchased this on
 
Hamilton Beach Brands

3-Way Auto-Off Spray Steam Nonstick Iron and Retractable Cord in Grey with Black

  • Fast #
  • Part #H14210R
  • Item #7688289
  • Manufacturer Part #14210R
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hamilton Beach Brands

3-Way Auto-Off Spray Steam Nonstick Iron and Retractable Cord in Grey with Black

  • Fast #
  • Part #H14210R
  • Item #7688289
  • Manufacturer Part #14210R
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Retractable cord
  • Nonstick Soleplate
  • Spray
  • Steam
  • Auto off
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
8 ft
Depth:
5-1/2 in
ETL Listed:
No
Height:
12-41/50 in
Material:
Aluminum
Power Source:
Electric
Size:
12-41/50 in x 4-53/100 in x 5-1/2 in
UL Listed:
Yes
Volts:
110/120V
Watts:
1200 W
Width:
4-53/100 in