This product requires certification to purchase.

6-1/2 in. 3-Way Auto-Off Spray Steam Nonstick Iron and Retractable Cord in Blue with White

You last purchased this on
 
Hamilton Beach Brands

6-1/2 in. 3-Way Auto-Off Spray Steam Nonstick Iron and Retractable Cord in Blue with White

Brand image
You last purchased this on
 
Hamilton Beach Brands

6-1/2 in. 3-Way Auto-Off Spray Steam Nonstick Iron and Retractable Cord in Blue with White

  • Fast #
  • Part #HHIR400R
  • Item #7688274
  • Manufacturer Part #HIR400R
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Blue/White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Retractable cord
  • Nonstick Soleplate
  • Spray
  • Steam
  • Auto off
  • Requires Certification

Specifications

AMP:
10
Automatic Shut-Off:
Yes
Color Finish Category:
Blues
Color Finish Name:
Blue/White
Cord Length:
8 ft
Depth:
12 in
ETL Listed:
Yes
Height:
6-1/2 in
Power Source:
Electric
Size:
6-1/2 in x 5-1/2 in x 12 in
UL Listed:
No
Volts:
120V
Watts:
1200 W
Width:
5-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com