1500W 125V Wall Mount 2-Speed Hair Dryer with Nightlight in Black
8301B Series 1500W 125V Wall Mount 2-Speed Hair Dryer with Nightlight in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wall mount hairdryer
- With nightlight
- Black
- 1500 watts
Specifications
- Collection:
- 8301B Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 8-1/2 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 4-1/2 in x 4 in x 8-1/2 in
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 1500 W
- Width:
- 4-1/2 in