Wick Filter in Black
HDC311 Wick Filter in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- K cup coffeemaker
- Fits most K cup coffees
- Auto off
- Compatible with K-CUP® packs
- Brew up to 10 oz. of coffee with a single-serve pack
- Instructions printed on top of coffeemaker
- Easy-view water window is visible from front & side
- Adjustable cup rest lets guests brew into a regular cup or 8 in tall travel mug
- Hospitality approved
- CETLus certified
Documents
Specifications
- Brand Model Compatibility:
- K-Cup®
- Collection:
- HDC311
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-1/5 in
- Height:
- 13-7/20 in
- Length:
- 12-1/4 in
- Material:
- Metal, Plastic
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1050 W
- Width:
- 6-1/2 in