6 in. 4 Cup Auto-Off Coffee Maker with Glass Carafe in Black
HDC500C 6 in. 4 Cup Auto-Off Coffee Maker with Glass Carafe in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Four cup coffeemaker
- Auto off
- Glass carafe
- Hospitality approved
- Efficient 700 watt heater
- Anodized warmer plate 10x more durable
- Pause and serve
- Available in 120V
- CETLus certified
- 1 year warranty
Documents
Specifications
- Collection:
- HDC500C
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/4 in
- Height:
- 10-1/4 in
- Length:
- 7-3/4 in
- Material:
- Metal, Plastic, Glass
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 5-3/4 in