6 in. 4 Cup Auto-Off Coffee Maker with Stainless Steel Carafe in Black
HDC500CS 6 in. 4 Cup Auto-Off Coffee Maker with Stainless Steel Carafe in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Four cup coffeemaker
- Auto off
- Stainless steel carafe
- Hospitality approved
- Efficient 700 watt heater
- Anodized warmer plate 10x more durable
- Pause and serve
- Available in 120V
- CETLus certified
- 1 year warranty
Documents
Specifications
- Collection:
- HDC500CS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/4 in
- Height:
- 10-1/4 in
- Length:
- 10 in
- Material:
- Metal, Plastic, Stainless Steel
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 5-3/4 in