1876W 125V Wall Mount 3-Speed Handheld Hand Dyer with Retractable Cord and Folding Handle in Grey with Black
HHD601 Series 1876W 125V Wall Mount 3-Speed Handheld Hand Dyer with Retractable Cord and Folding Handle in Grey with Black
Frequently Purchased Together
Product Details
Product Details
- Handheld hairdryer
- Tourmaline
- Folding handle
- Retractable cord
- Grey/Black
- 1875 watts
Specifications
- Collection:
- HHD601 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Depth:
- 3-7/8 in
- ETL Listed:
- Yes
- Height:
- 8-1/2 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 6-1/4 in x 3-7/8 in x 8-1/2 in
- Volts:
- 125V
- Watts:
- 1875 W
- Width:
- 6-1/4 in