This product requires certification to purchase.

Plastic Clock Radio in Black

You last purchased this on
 
Hamilton Beach Brands

Plastic Clock Radio in Black

  • Fast #
  • Part #HHCR330
  • Item #7688283
  • Manufacturer Part #HCR330
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hamilton Beach Brands

Plastic Clock Radio in Black

  • Fast #
  • Part #HHCR330
  • Item #7688283
  • Manufacturer Part #HCR330
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clock radio
  • Snooze bar/Dimmer
  • Am/FM Radio
  • Battery backup ( battery not included)
  • Requires Certification

Specifications

Battery Size:
2AA
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2-1/2 in
Length:
6 in
Material:
Plastic
Power Source:
Electric
Volts:
120V
Width:
2 in