1-1/4 in. Bronze Threaded Gate Valve
1-1/4 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bronze gate valve
- Threaded ends
- Non rising stem
- Solid wedge
- Threaded bonnet
- 150 WSP
- 300 WOG
- Non-shock
- Gland packed
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B124 C37700, ASTM B16, ASTM B283 C37700, ASTM B62
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 3-11/25 in
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-39/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 3.2 lb