This product requires certification to purchase.

2 in. Bronze Threaded Gate Valve

You last purchased this on
 
Hammond Valve

2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #HIB654K
  • Item #1304009
  • Manufacturer Part #0654000200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hammond Valve

2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #HIB654K
  • Item #1304009
  • Manufacturer Part #0654000200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bronze Gate
  • Threaded ends
  • Rising Stem
  • Solid Bronze Wedge
  • Stainless steel seats
  • Union bonnet
  • 300 WSP
  • 1000 WOG
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
406
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
6.6 lb