This product requires certification to purchase.

2 in. Bronze Threaded Gate Valve

You last purchased this on
 
Hammond Valve

2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #HUP645K
  • Item #4342136
  • Manufacturer Part #UP645 2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hammond Valve

2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #HUP645K
  • Item #4342136
  • Manufacturer Part #UP645 2
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B283 C27450, ASTM B283 C37700, ASTM B584 C89833
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-31/100 in
MSS:
MSS SP-80
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
300#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve