1-1/2 in. Cast Bronze Threaded Gate Valve
606 1-1/2 in. Cast Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM A47, ASTM B16, ASTM B584
- Collection:
- 606
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-81/100 in
- Material:
- Cast Bronze, Malleable Iron
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Cast Bronze
- Valve Operator:
- Handwheel
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 3.8 lb
- Width:
- 3-13/100 in