This product requires certification to purchase.

1 in. Cast Bronze Threaded Gate Valve

You last purchased this on
 
Hammond Valve

606 1 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #H60664G
  • Item #4708225
  • Manufacturer Part #60664 1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hammond Valve

606 1 in. Cast Bronze Threaded Gate Valve

  • Fast #
  • Part #H60664G
  • Item #4708225
  • Manufacturer Part #60664 1
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM A47, ASTM B16, ASTM B584
Collection:
606
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Malleable Iron
Height:
4-1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-14/25 in
Material:
Cast Bronze, Malleable Iron
Maximum Temperature:
353
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
200#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Cast Bronze
Valve Operator:
Handwheel
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
1.9 lb
Width:
2-1/2 in